The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
P-R2-K3RF3
Grace Technologies Remote Access Interfaces, GracePort Series
MFG Item Number
P-R2-K3RF3
Product Description
N12/4Ethernet
Specifications
Specifications
Number of Outlets
(2) GFCI
GFCI
Yes
Circuit Breaker
Yes
Breaker Current Rating
3 A
Housing Material
Aluminum
NEMA Rating
NEMA 4
IP Rating
IP65
Ethernet & Network
Cat5e RJ45
Availability
Order by 5:00 PM ET and your package will ship the same day.
P-R2-K3RF5
Grace Technologies Remote Access Interfaces, GracePort Series
MFG Item Number
P-R2-K3RF5
Product Description
N12/4Ethernet/
Specifications
Specifications
Number of Outlets
(2) GFCI
GFCI
Yes
Circuit Breaker
Yes
Breaker Current Rating
5 A
Housing Material
Aluminum
NEMA Rating
NEMA 4
IP Rating
IP65
Ethernet & Network
Cat5e RJ45
Availability
Order by 5:00 PM ET and your package will ship the same day.
P-P11R2-K3RF0
Grace Technologies Remote Access Interfaces, GracePort Series
Item Number
P-P11R2-K3RF0
MFG Item Number
P-P11R2-K3RF0
Product Description
N12/4USB10Ft/EtherNet/
Specifications
Specifications
Number of Outlets
(2) GFCI
GFCI
Yes
Circuit Breaker
No
Housing Material
Aluminum
NEMA Rating
NEMA 4
IP Rating
IP65
Ethernet & Network
Cat5e RJ45
Availability
Order by 5:00 PM ET and your package will ship the same day.
P-R2-F3R3
Grace Technologies Remote Access Interfaces, GracePort Series
MFG Item Number
P-R2-F3R3
Product Description
N12/410BaseTBulkheadConnect
Specifications
Specifications
Number of Outlets
(1) 120 V Receptacle
GFCI
No
Circuit Breaker
Yes
Breaker Current Rating
3 A
Housing Material
Aluminum
NEMA Rating
NEMA 4
IP Rating
IP65
Ethernet & Network
Cat5e RJ45
Availability
Order by 5:00 PM ET and your package will ship the same day.
P-R33-H3R3
Grace Technologies Remote Access Interfaces, GracePort Series
MFG Item Number
P-R33-H3R3
Product Description
N12/4Ext.Cat5Ethernet10Ba
Specifications
Specifications
Number of Outlets
(1) 120 V Receptacle
GFCI
No
Circuit Breaker
Yes
Breaker Current Rating
3 A
Housing Material
Aluminum
NEMA Rating
NEMA 4
IP Rating
IP65
Ethernet & Network
Cat5e Shielded RJ45
Availability
Order by 5:00 PM ET and your package will ship the same day.
P-E5-M3RF3
Grace Technologies Remote Access Interfaces, GracePort Series
MFG Item Number
P-E5-M3RF3
Product Description
N12/4Ethernetswitch
Specifications
Specifications
Number of Outlets
(2) GFCI
GFCI
Yes
Circuit Breaker
Yes
Breaker Current Rating
3 A
Housing Material
Aluminum
NEMA Rating
NEMA 4
IP Rating
IP65
Ethernet & Network
Ethernet Switch (5 ports)
P-R2-K3RF0
Grace Technologies Remote Access Interfaces, GracePort Series
MFG Item Number
P-R2-K3RF0
Product Description
N12/4Ethernet/
Specifications
Specifications
Number of Outlets
(2) GFCI
GFCI
Yes
Circuit Breaker
No
Housing Material
Aluminum
NEMA Rating
NEMA 4
IP Rating
IP65
Ethernet & Network
Cat5e RJ45
Availability
Order by 5:00 PM ET and your package will ship the same day.
P-S10S21-M3RX
Grace Technologies Remote Access Interfaces, GracePort Series
Item Number
P-S10S21-M3RX
MFG Item Number
P-S10S21-M3RX
Product Description
N12/4R-3Wandtestpointwi
Specifications
Specifications
Number of Outlets
None
GFCI
No
Circuit Breaker
No
Housing Material
Aluminum
NEMA Rating
NEMA 4
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
P-P11R2-B3RX
Grace Technologies Remote Access Interfaces, GracePort Series
MFG Item Number
P-P11R2-B3RX
Product Description
N12/4USB10Ft/
Specifications
Specifications
Number of Outlets
None
GFCI
No
Circuit Breaker
No
Housing Material
Aluminum
NEMA Rating
NEMA 4
IP Rating
IP65
Ethernet & Network
Cat5e RJ45
Availability
Order by 5:00 PM ET and your package will ship the same day.
P-R2-B4RX
Grace Technologies Remote Access Interfaces, GracePort Series
MFG Item Number
P-R2-B4RX
Product Description
ULTYPE12/ETHERNET
Specifications
Specifications
Number of Outlets
None
GFCI
No
Circuit Breaker
No
Housing Material
Aluminum
NEMA Rating
NEMA 12
IP Rating
IP65
Ethernet & Network
Cat5e RJ45
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Remote Access Interfaces
Manufacturer
Grace Technologies
Product Series
GracePort
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved